Zoro Homepage

12 in W, 18 D, 78 in H, Tan

  • Mfr # B2311331

  • Zoro # G008597004


product price: $482.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Material of Construction
Steel/Polycarbonate
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2311331
Zoro #
G008597004
UPC #
192109040039
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18
Overall Height
78 in

Details

Material of Construction
Steel/Polycarbonate
Color
Tan

Description

Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Six Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Six tier lockers are ideal for added storage of personal items where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.