Zoro Homepage

12 in W, 18 in H, Aluminum, White/Blue

  • Mfr # 649151

  • Zoro # G008611700


product price: $48.89
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Background Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649151
Zoro #
G008611700
UPC #
707022133197
Country of Origin
China

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
Aluminum
Sign Background Color
White/Blue

Description

.063 aluminum parking lot sign-HANDICAPPED VEHICLE PARKING, top quality impact and corrosion resistant sign has a glossy baked enamel finish. Pre-drilled for easy mounting. Text on Sign: PARKING, graphic on Sign: WHEELCHAIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products