Zoro Homepage

1/2 Thick Melamine Laminate Deck, 48W x 24D

  • Mfr # 235CP06

  • Zoro # G008611106


product price: $21.79
/ea

Key Features

Color
White
Material
Melamine Laminated Particle Board
Thickness
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235CP06
Zoro #
G008611106
UPC #
81047900206
Country of Origin
United States

Dimensions

Overall Depth
24
Overall Width
48 in
Thickness
1/2

Details

Color
White
Material
Melamine Laminated Particle Board

Description

1/2 thick White/Laminated. Easy-to-clean, stain resistant melamine surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.