Zoro Homepage

12 Wall Clock, Plastic, Black

  • Mfr # 695322

  • Zoro # G808620612


product price: $31.79
/ea

Key Features

Shape
Round
Width
12 in
Height
12 in
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695322
Zoro #
G808620612
UPC #
707022325707
Country of Origin
China

Dimensions

Width
12 in
Height
12 in
Depth
2-1/2 in

Details

Item
Wall Clock
Shape
Round

Description

12 face with bold, black Arabic numerals making the time easy to read. It's classic style matches most decors and is a perfect fit for any office, classroom or space. Works on quartz operated movement. Requires one AA battery included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.