120x30 Production Workbench Shop Square Edge, Cabinet, 4 Drawer, 1 Leg GY

  • Mfr # 607990

  • Zoro # G511938035


product price:  $1,229.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Width
120 in
Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607990
Zoro #
G511938035
UPC #
-
Country of Origin
China

Dimensions

Width
120 in
Height
35-1/2 in
Depth
30 in

Details

Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

120inW x 30inD Production Workbench - Shop Square Edge Top, Cabinet, 4 Drawer, 1 Leg, Gray. These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Drawer Inside Dimensions : 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 4.33inH; 4th Drawer 13.23inW x 18.11inD x 4.33inH. Tempcore - 1-1/2in thick,3/16in high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. 120inW Benches include 2 60inW tops, 1 cabinet, 3 drawers and 1 leg frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.