Zoro Homepage

12in Downrod For DC Industrial Ceiling Fan, Black

  • Mfr # 293050

  • Zoro # G411970395


product price: $30.65
/ea

Key Features

Overall Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293050
Zoro #
G411970395
UPC #
707022435857
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Color
Black

Description

Extend and enhance the reach and circulation rate of your Global Industrial™ fan. This 12in downrod secures and mounts the Global Industrial™ fan at a solid distance from the ceiling, making it ideal for warehouses and facilities with raised overhead interior surfaces. This down rod is specifically designed for Global Industrial™ 72in, 96in, and 108in Industrial Ceiling Fans. Traditional black color finish compliments all compatible models. This rod connects to the Ceiling Fan Models: 293047, 293048, 293049.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.