
Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray
Mfr # 244282
Zoro # G508639099
product price: $17.75
/eaKey Features
Inside Length
13 in
Inside Width
1.75 in
Inside Height
0.75 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
244282
Zoro #
G508639099
UPC #
707022375979
Country of Origin
Taiwan, Province of China
Dimensions
Inside Length
13 in
Inside Width
1.75 in
Inside Height
0.75 in
Width
1-3/4 in
Depth
3/4 in
Outside Length
13 in
Details
Item
Carton Box Sizer
Material
Steel
Color
Gray
Description
This box sizer allows you to customize your carton size by scoring the inside wall for cutting accuracy. The printed ruler ensures measuring accuracy for precision cuts every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.