13 Shelf, Open Steel Shelving, 36"W x 12"D x 73"H, Starter, 20 GA, Gray

  • Mfr # 235030

  • Zoro # G922789639


product price:  $398.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Shelving Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235030
Zoro #
G922789639
UPC #
707022007900
Country of Origin
China

Dimensions

Overall Height
73 in
Overall Width
36 in
Overall Depth
12 in

Details

Shelving Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Number of Shelves
13
Load Capacity
4000 lbs
Shelf Capacity
800 lbs
Shelving Type
Starter Unit

Description

Our heavy-duty industrial steel shelving gives you the maximum in storage versatility. Shelving finished in baked gray enamel. Easily assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.