14,000 BTU Through The Wall Air Conditioner, Cool with Heat, 208/230V

  • Mfr # 292861

  • Zoro # G509146015


product price:  $930.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

BtuH Cooling
Cooling with Heat
Voltage
208 / 230
Width
24-3/16 in
Height
14-1/2 in
Depth
20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292861
Zoro #
G509146015
UPC #
707022369558
Country of Origin
China

Dimensions

Width
24-3/16 in
Height
14-1/2 in
Depth
20-1/4 in

Details

BtuH Cooling
Cooling with Heat
Voltage
208 / 230
Color
White

Description

. Compact 14,000 BTU through the wall air conditioner cools or heats a room up to 700 square feet providing complete, year round comfort. Operated by electronic controls with a digital display and an included remote you can set the optimal room temperature at the unit or from across the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.