Zoro Homepage

14 Dia. Flexible Duct For Air Scrubber, 32'L

  • Mfr # 292944

  • Zoro # G608641046


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With
Global Industrial Air Scrubber 292938
Construction Material
Polyvinyl
Length
32 in
Type
Accessory
Color
Yellow & Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292944
Zoro #
G608641046
UPC #
707022403993
Country of Origin
China

Dimensions

Length
32 in

Details

For Use With
Global Industrial Air Scrubber 292938
Construction Material
Polyvinyl
Type
Accessory
Color
Yellow & Black

Description

Ducting easily converts air scrubber sold separately to a Negative Air Machine with convenient, flexible ducting. Duct includes quick-connect coupling for easy attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20Deg to 180DegF Temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.