1/4 Hp Motor For 24 Pedestal Fan, Model 585279

  • Mfr # RP7000

  • Zoro # G308826743


product price:  $153.47
/ea
Free Shipping & Returns

Key Features

For Use With
585279
Voltage
120
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP7000
Zoro #
G308826743
UPC #
707022017015
Country of Origin
China

Details

For Use With
585279
Voltage
120
Material
Steel
Color
Gray

Description

1/4 HP Motor
  • 3-Speed control dial
  • Enclosed PSC-Type ball bearing motor is permanently lunricated
  • Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep
  • Includes 18'L SJT-type power cord
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.