Zoro Homepage

1/4 Right Angle Die Grinder, 25,000 RPM

  • Mfr # G3415

  • Zoro # G608621147


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Width
3-1/2 in
Height
2-1/4 in
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3415
Zoro #
G608621147
UPC #
707022453738
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-1/2 in
Height
2-1/4 in

Details

Handle Material
Aluminum

Description

When workshop professionals need a straight grinder substitute, they can rely on the Global Industrial, 1/4 Right Angle Die Grinder that delivers up to 25,000 RPM. This rear type exhaust air grinder includes a safety lever throttle, built-in silencer and regulator for added user convenience, safety and control. Rugged aluminum is housing built to withstand impact in tight areas. The base is made to grip easily while wearing gloves for simple one-handed operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.