
144x30 Production Workbench Laminate Square Edge, Cabinet, 4 Drawer, 1 Leg
Mfr # 607979
Zoro # G211938021
product price: $1,428.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Width
144 in
Depth
30 in
Height
35-1/2 in
Workbench/Table Frame Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607979
Zoro #
G211938021
UPC #
-
Country of Origin
China
Dimensions
Width
144 in
Depth
30 in
Height
35-1/2 in
Details
Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Double Pedestal Workbench
Description
144inW x 30inD Production Workbench - Plastic Laminate Square Edge Top, Cabinet, 4 Drawer, 1 Leg, Gray. These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Drawer Inside Dimensions : 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 4.33inH; 4th Drawer 13.23inW x 18.11inD x 4.33inH. Plastic - high pressure laminate w/particle board core 1-5/8in thick. Double electrical knockouts on legs. 144inW Benches include 2 72inW tops, 1 cabinet, 3 drawers and 1 leg frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.