Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14D X 8H Divider for Wire Shelves

  • Mfr # AD814C

  • Zoro # G708658333


product price: $8.69
/ea

Key Features

Overall Height
8 in
Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD814C
Zoro #
G708658333
UPC #
707022002240
Country of Origin
China

Dimensions

Overall Depth
14
Overall Height
8 in

Details

Item
Shelf Divider
Material
Steel
Finish
Chrome
Color
Silver

Description

Durable steel construction with Chrome plated finish. Tool free attachement at any point along shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.