Zoro Homepage

14L X 4H Ledge for Wire Shelves

  • Mfr # AL414C

  • Zoro # G408658367


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Overall Width
14 in
Overall Height
4 in
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL414C
Zoro #
G408658367
UPC #
707022002448
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 in

Details

Item
Ledge
Finish
Chrome
Color
Silver

Description

Durable steel contruction with Chrome plated finish. Prevents items from falling off. For the front, back or sides of the shelving unit. 4 high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.