Zoro Homepage

15 in W, 18 D, 78 in H, Blue

  • Mfr # 968262BL

  • Zoro # G608597183


product price: $437.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
18
Overall Height
78 in
Material of Construction
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968262BL
Zoro #
G608597183
UPC #
707022337519
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
18
Overall Height
78 in

Details

Material of Construction
Steel
Color
Blue

Description

Catch-free recessed handle offer improved safety, security and appearance. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.