Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Lb. Capacity Single Fork Mounted Drum Gripper

  • Mfr # 795332

  • Zoro # G409146061


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43-3/16 in
Overall Width
28 in
Material
Steel
Color
Yellow
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795332
Zoro #
G409146061
UPC #
707022009829
Country of Origin
China

Dimensions

Overall Length
43-3/16 in
Overall Width
28 in

Details

Material
Steel
Color
Yellow
Item
Drum Gripper
Assembled
No
Weight
100

Description

Mounts easily on the forks, just hand tighten lock screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Drum is automatically released by lowering the forks. Welded steel construction. Features hinged folding arm design to save storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.