Shop GLOBAL INDUSTRIAL
See all product information
Create Account
16 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 40L x 28W x 35H
- Mfr # 800358BL
- Zoro # G208612231
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Material
Hardwood Base & Kd Steel Wire Frame
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800358BL
- Zoro #
- G208612231
- UPC #
- 707022381031
- Country of Origin
- China
- Material
- Hardwood Base & Kd Steel Wire Frame
- Color
- Blue
- Assembled
- No
Dimensions
- Overall Height
- 35 in
- Overall Length
- 40 in
- Overall Width
- 28 in
Description
This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elastic band nylon cap to help contain and protect contents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.