
16 Person Clear View Locker, 72inW x 18inD x 78inH, Tan, Assembled (Discontinued)
- Mfr # B2318151
- Zoro # G311936781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2318151
Zoro #
G311936781
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
18 in
Overall Height
78 in
Details
Item
See-Thru Door Locker
Color
Tan
Locker Material
Steel/Polycarbonate
Description
Global Clear View Locker 16 Person 12x18x12 - 16 Doors Assembled - Tan. Backed by a 2 Year Limited Warranty. These Premium Security Lockersft doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6in to height. These 16 person lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. These 16 person lockers are perfect for accommodating many people in a small area. Unit includes a coat rod for garment storage. Delivered assembled. Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Includes Blank Locker Number Plates Installation Required. Made In USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.