Zoro Homepage

16x16x1 Pleated Air Filter, 2 PK

  • Mfr # 292939

  • Zoro # G408642816


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
16 in
For Use With (Systems)
Global Industrial™ Air Scrubber 292938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292939
Zoro #
G408642816
UPC #
707022403931
Country of Origin
China

Dimensions

Nominal Filter Size
16x16x1
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
16 in

Details

Item
Pleated Air Filter
For Use With (Systems)
Global Industrial™ Air Scrubber 292938

Description

This product is recommended to be replaced every 3 months to maintain peak efficiency of the air scrubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.