This item is Discontinued.

Global Industrial 17.25 in x 17.25 in x 17.5 in 4 Panel Hinged Shipping Crate, Brown, Plywood B2352228

This item is Discontinued.

Global Industrial

17.25 in x 17.25 in x 17.5 in 4 Panel Hinged Shipping Crate, Brown, Plywood (Discontinued)

Mfr # B2352228
Zoro # G708611864
UPC # 707022433662
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2352228
Zoro #
G708611864
UPC #
707022433662
Country of Origin
United States

Dimensions

Inside Length
17.25 in
Inside Width
17.25 in
Inside Height
17.5 in
Height
18 in
Width
18 in
Outside Length
18 in

Details

Item
4 Panel Hinged Shipping Crate
Maximum Load Capacity
275 lbs
Material
Plywood
Color
Brown

Description

The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.