Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in W, 12 in H, Aluminum, White/Red

  • Mfr # 932136

  • Zoro # G208611685


product price: $30.05
/ea

Key Features

Width
18 in
Height
12 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932136
Zoro #
G208611685
UPC #
707022133234
Country of Origin
China

Dimensions

Width
18 in
Height
12 in
Thickness
.063

Details

Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
White/Red
Weight
1.3

Description

.063 aluminum parking lot sign-SPEED LIMIT 5, top quality impact and corrosion resistant sign has a glossy baked enamel finish. Pre-drilled for easy mounting, text on Sign: speed limit 5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.