Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18H Pallet Rack Frame Guard with Hardware - Yellow

  • Mfr # 798618

  • Zoro # G608611919


product price: $40.45
/ea

Key Features

Overall Depth
4
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798618
Zoro #
G608611919
UPC #
707022319713
Country of Origin
China

Dimensions

Overall Depth
4
Overall Height
18 in

Details

Color
Yellow
Material
Steel

Description

These Pallet Rack Frame Guards help prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 3-1/8"W x 4"D x 18"H overall. Includes four Nuts & Bolts for mounting to pallet rack. Pre-drilled base plate with 9/16" dia holes allows floor anchoring (Anchor Bolts not included - Suggested Anchor Bolt is Global model 796365).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.