Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in & 36in Whiteboard Panel Kit, 72inW, Blue

  • Mfr # 319179BL

  • Zoro # G411892338


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Color
Blue
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319179BL
Zoro #
G411892338
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
72 in

Details

Item
Whiteboard Panel
Color
Blue

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, 18inW and 36inW magnetic whiteboards; upright is not included. This panel kit is ideal for 72inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.