Zoro Homepage

18in & 36in Whiteboard Panel Kit, 72inW, Gray

  • Mfr # 319179GY

  • Zoro # G711892380


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Color
Gray
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319179GY
Zoro #
G711892380
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
72 in

Details

Item
Whiteboard Panel
Color
Gray

Description

This panel kit includes two whiteboards measuring 18inW and 36inW. It comes with mounting rails. This panel kit is ideal for 72inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.