Zoro Homepage

18in Louver & 36in Whiteboard Panel Kit, 60inW, Blue

  • Mfr # 319177BL

  • Zoro # G111938336


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
60 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319177BL
Zoro #
G111938336
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
60 in

Details

Color
Blue
Item
Louver/Whiteboard Panel

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18inW louver and one 36inW magnetic whiteboard; upright is not included. This panel kit is ideal for 60inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.