
18in Pegboard & 36in Louver Panel Kit, 72inW, Blue
Mfr # 318862BL
Zoro # G611937266
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Height
19 in
Color
Blue
Item - Pegboards
Louver/Pegboard Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318862BL
Zoro #
G611937266
UPC #
707022033350
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Height
19 in
Details
Color
Blue
Item - Pegboards
Louver/Pegboard Panel
Description
This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. It includes one 18in pegboard, and one 36in louver. This panel kit is ideal for 72inW workbenches. Uprights Sold Separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.