Zoro Homepage

18in Pegboard & 36in Louver Panel Kit, 72inW, Gray

  • Mfr # 318862GY

  • Zoro # G911937249


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Height
19 in
Color
Gray
Item - Pegboards
Louver/Pegboard Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318862GY
Zoro #
G911937249
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Height
19 in

Details

Color
Gray
Item - Pegboards
Louver/Pegboard Panel

Description

This panel kit includes a pegboard and louver measuring, 18inW and 36inW respectively. It comes with mounting rails. This panel kit is ideal for 72inW workbenches. Uprights Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.