
18in Pegboard & 36in Whiteboard Panel Kit, 72inW, Blue
Mfr # 319172BL
Zoro # G611938102
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Height
19 in
Color
Blue
Item - Pegboards
Pegboard/Whiteboard Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319172BL
Zoro #
G611938102
UPC #
-
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Height
19 in
Details
Color
Blue
Item - Pegboards
Pegboard/Whiteboard Panel
Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mountain rail kit, one 18inW pegboard and one 36inW magnetic whiteboard; upright is not included. This panel kit is ideal for 72inW workbenches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.