18W Swing Stick Extension for Portable Flexible & Expandable Conveyor, 5' Long

  • Mfr # 168114

  • Zoro # G408661275


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Length
5 in
Roller Cover Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168114
Zoro #
G408661275
UPC #
707022079679
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
5 in

Details

Roller Cover Material
Steel

Description

Durable steel construction
  • 175 lbs. per ft. capacity
  • Sits atop conveyor when not in use
  • Easy loading/unloading
  • Attaches to conveyor with included hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.