
2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue
Mfr # 298453
Zoro # G608641138
product price:Â $53.98
/eaKey Features
Color
Blue
Material - Cabinets
Steel
Drawer Height
4
Drawer Depth
24
Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
298453
Zoro #
G608641138
UPC #
707022329941
Country of Origin
China
Dimensions
Drawer Height
4
Drawer Depth
24
Width
36 in
Details
Color
Blue
Material - Cabinets
Steel
Description
Metal Divider Kit for Modular Cabinets, 36W x 24D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.