Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper

  • Mfr # 238418GY

  • Zoro # G708610669


product price: $1,460.69
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Outside Length
64
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238418GY
Zoro #
G708610669
UPC #
707022401395
Country of Origin
United States

Dimensions

Outside Length
64

Details

Material
Steel
Color
Gray
Item
Self Dumping Hopper

Description

Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials. Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.