Zoro Homepage

2 Head LED Emergency Unit w/ Fixed Optics

  • Mfr # 500788

  • Zoro # G409146641


product price: $72.29
/ea

Key Features

Height
5 in
Depth
2.25 in
Voltage - Emergency Lighting and Exit Signs
120/277
Width
11.8 in
Housing Color - Emergency Lighting and Exit Signs
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500788
Zoro #
G409146641
UPC #
707022324526
Country of Origin
China

Dimensions

Height
5 in
Depth
2.25 in
Width
11.8 in

Details

Item
Emergency Light- Fixed Optics
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Color - Emergency Lighting and Exit Signs
White

Description

and Ni-Cad Battery Backup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.