Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in W, 50 in L, Brown

  • Mfr # B2202504

  • Zoro # G408658138


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
50 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2202504
Zoro #
G408658138
UPC #
662611262958
Country of Origin
United States

Dimensions

Width
2 in
Length
50 in

Details

Color
Brown

Description

General purpose metalworking application. Superior conformability. Exceptional grain adhesion for longer life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.