This item is Discontinued.

Global Industrial 2 Shelf Deep Tray Steel Stock Cart, 800 Lb. Capacity, 36L x 24W x 32H 988843

This item is Discontinued.

Global Industrial

2 Shelf Deep Tray Steel Stock Cart, 800 Lb. Capacity, 36L x 24W x 32H (Discontinued)

Mfr # 988843
Zoro # G008620795
UPC # 707022325448
Country of Origin China
Category Stock Trucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
988843
Zoro #
G008620795
UPC #
707022325448
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Item
Stock Cart

Description

Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.