
2 Shelf, Heavy Duty Boltless Shelving, Starter, 48"W x 12"D x 36"H, Wood Deck
Mfr # B3171150
Zoro # G222794289
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Color
Gray
Material
Steel
Number of Shelves
2
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3171150
Zoro #
G222794289
UPC #
-
Country of Origin
China
Dimensions
Overall Height
36 in
Overall Width
48 in
Overall Depth
12 in
Details
Shelving Type
Starter Unit
Color
Gray
Material
Steel
Number of Shelves
2
Assembled/Unassembled
Unassembled
Shelf Capacity
1500 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 1/4" x 1-1/2" 14 ga steel uprights that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.