Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Burnisher Pad, High Freq., Soft to Medium Finish, 403620, 5PK

  • Mfr # 261166

  • Zoro # G109146576


product price: $61.35
/pk 5, $12.27/ea

Key Features

Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Floor Pad Size
20 in
Pad/Brush Shape
Round
Speed
3000 rpm
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261166
Zoro #
G109146576
UPC #
707022116909
Country of Origin
United States

Dimensions

Floor Pad Size
20 in

Details

Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Pad/Brush Shape
Round
Item
Burnishing Pad
Speed
3000 rpm
Color
Brown

Description

- Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Champagne burnisher pad is for use with machines up to 3,000 RPM. UHS burnishing pad has a highly rubberized binder. Recommended for soft to medium floor finishes. Sold 5 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.