Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK

  • Mfr # 261168

  • Zoro # G309146574


product price: $72.99
/pk 5, $14.60/ea

Key Features

Material
Natural Fiber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261168
Zoro #
G309146574
UPC #
707022116923
Country of Origin
United States

Details

Material
Natural Fiber
Item
Burnishing Pad
Color
Tan

Description

- Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Burnisher pad is for use with machines up to 3,000 RPM. Burnishing pad contains a high content of natural fibers. Ideal for minimal burnishing on hard surfaces. Sold 5 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.