Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Gallon Plastic Trash Container, Garbage Can - Blue

  • Mfr # 240458BL

  • Zoro # G508610814


product price: $52.15
/ea

Key Features

Container Shape
Round
Height
22-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240458BL
Zoro #
G508610814
UPC #
707022402217
Country of Origin
China

Dimensions

Height
22-1/2 in

Details

Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Blue
Material
Plastic

Description

Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. Includes Recycle decal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.