Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Wall Clock, Aluminum Frame

  • Mfr # 695321

  • Zoro # G608591785


product price: $71.79
/ea

Key Features

Shape
Round
Width
20 in
Height
20 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695321
Zoro #
G608591785
UPC #
707022325691
Country of Origin
China

Dimensions

Width
20 in
Height
20 in
Depth
3 in

Details

Item
Wall Clock
Shape
Round

Description

Large 20 face with bold, black Arabic numerals making the time easy to read. Its classic style matches most decors and is a perfect fit for any office, classroom or space. This clock works on quartz operated movement and requires one AA battery included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.