208 / 230, Cooling with Heat BtuH, 24-3/16 in W.

  • Mfr # 292860

  • Zoro # G709146020


product price:  $711.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Voltage
208 / 230
BtuH Cooling
Cooling with Heat
Width
24-3/16 in
Height
14-1/2 in
Depth
20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292860
Zoro #
G709146020
UPC #
707022369541
Country of Origin
China

Dimensions

Width
24-3/16 in
Height
14-1/2 in
Depth
20-1/4 in

Details

Voltage
208 / 230
BtuH Cooling
Cooling with Heat
Color
White

Description

. Compact 12,000 BTU through the wall air conditioner cools or heats a room up to 550 square feet providing complete, year round comfort. Operated by electronic controls with a digital display and an included remote you can set the optimal room temperature at the unit or from across the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.