
20in Sand Screen Disc, 80 Grit, Black, 10PK
Mfr # 641294
Zoro # G711970330
product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
Key Features
Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Floor Pad Size
20 in
Pad/Brush Shape
Round
Speed
Up To 350 rpm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641294
Zoro #
G711970330
UPC #
707022350365
Country of Origin
China
Dimensions
Floor Pad Size
20 in
Details
Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Pad/Brush Shape
Round
Item
Sand Screen Disc
Speed
Up To 350 rpm
Color
Black
Grit
80
Description
20in Sand Screen Disc, 80 Grit - 10 Per Case. Commonly used for coatings repair on wood, gym or painted floor surfaces. Sand screen discs are also used for repair of painted floor surfaces. Both sides of the disc can be used, wet or dry. Sold 10 screens per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.