Zoro Homepage

20in Turfscrub Pad, Green, 4PK

  • Mfr # 261882TS

  • Zoro # G411898088


product price: $394.99
/pk 4, $98.75/ea
Free Shipping & Returns

Key Features

Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Pad/Brush Shape
Round
Speed
Up to 500 rpm
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261882TS
Zoro #
G411898088
UPC #
707022350310
Country of Origin
United States

Dimensions

Floor Pad Size
20 in

Details

Floor Application
Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Pad/Brush Shape
Round
Item
Scrubbing Pad
Speed
Up to 500 rpm
Color
Green

Description

20in Green Scrub Brush Alternative Scrubbing Pad - 4 Per Case. This scrub pad gets down into the cracks and crevices of uneven floor surfaces and deep grout lines for unsurpassed cleaning results. Ideal as a scrub brush alternative. Easy to change. Recommended for use on machines up to 500rpm. Sold 4 pads per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.