Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x20x1 Pleated Air Filter, High Capacity, Self Supported, MERV 8

  • Mfr # B2318602

  • Zoro # G908620956


product price: $8.05
/ea
Sold in multiples of 12 for $96.60

Key Features

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Self Supported
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2318602
Zoro #
G908620956
UPC #
707022454506
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Width
20 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Self Supported
Item
Pleated Air Filter

Description

Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.