Shop GLOBAL INDUSTRIAL
See all product information
Create Account
21 Gallon Stainless Steel Round Open Top Receptacle
- Mfr # 641424SS
- Zoro # G908657785
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Color
Silver
Height
29-1/2 in
Material
Stainless Steel
Finish
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641424SS
- Zoro #
- G908657785
- UPC #
- 707022377577
- Country of Origin
- China
- Container Shape
- Round
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Brushed
Dimensions
- Height
- 29-1/2 in
Description
Ideal for use in high traffic areas. Receptacle is constructed of stainless steel with a brushed finish. Features slip-resistant base to keep receptacle in place during use. Includes bag cinches to keep trash bag liners in place. The grip handles allow the can to easily be moved. Overall Dimensions: 17-1/2Dia. X 29-1/2H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.