Shop GLOBAL INDUSTRIAL
See all product information
Create Account
22 D X 28 in H, 15 in W X Steel, Gray
- Mfr # 695929GY
- Zoro # G508613051
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
22
Overall Height
28 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695929GY
- Zoro #
- G508613051
- UPC #
- 707022482325
- Country of Origin
- Mexico
- Color
- Gray
- Material
- Steel
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 22
- Overall Height
- 28 in
Description
Provide your employees with additional storage space with the Interion Modular Partition 3 Drawer Pedestal. Made of steel construction, this pedestal is durable enough to lean on and house everything from personal effects, supplies, and files. This model can be combined with Interion Modular Partition Desktops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.