22 D X 28 in H, 15 in W X Steel, Gray

  • Mfr # 695930GY

  • Zoro # G308612988


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
22
Overall Height
28 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695930GY
Zoro #
G308612988
UPC #
707022482332
Country of Origin
Mexico

Dimensions

Overall Width
15 in
Overall Depth
22
Overall Height
28 in

Details

Color
Gray
Material
Steel

Description

Provide your employees with additional storage space with the Interion Modular Partition 2 Drawer Pedestal. Made of steel construction, this pedestal is durable enough to lean on and house everything from personal effects, supplies, and files. This model can be combined with Interion Modular Partition Desktops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.