Shop GLOBAL INDUSTRIAL
See all product information
Create Account
23 in Overall L, 19 in Overall H, 15-1/2 in Overall W, Aluminum
- Mfr # 493387
- Zoro # G108642895
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 in
Overall Length
23 in
Overall Width
15-1/2 in
Material
Aluminum
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493387
- Zoro #
- G108642895
- UPC #
- 707022330152
- Country of Origin
- China
- Material
- Aluminum
- Color
- Gray
- Assembled
- Yes
Dimensions
- Overall Height
- 19 in
- Overall Length
- 23 in
- Overall Width
- 15-1/2 in
Description
Totes sold separately. These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8L x 16W x 8-1/2H totes sold separately. Made with lightweight, tubular aluminum framing. Moves easily on 5x1 stem caster with gray TPR wheel. NSF listing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.