Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 D X 30 in H, 48 in W X

  • Mfr # 695216MH

  • Zoro # G608620690


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24
Overall Height
30 in
Shape
Rectangle
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695216MH
Zoro #
G608620690
UPC #
707022400589
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24
Overall Height
30 in

Details

Shape
Rectangle
Assembled/Unassembled
Unassembled

Description

Optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16 diameter cable management grommet openings. Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.