24 D X 30 in H, 48 in W X Laminate Top With Steel Frame

  • Mfr # 695215GY

  • Zoro # G908620628


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24
Overall Height
30 in
Material
Laminate Top With Steel Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695215GY
Zoro #
G908620628
UPC #
707022319164
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24
Overall Height
30 in

Details

Material
Laminate Top With Steel Frame

Description

Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.